Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 25 Person
Mfr # 54614
Zoro # G7238310
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Eyewash Bottle, 1/2 in x 5 yd First Aid Tape, (100) 1 in x 3 in Plastic Bandages, 4 in Scissors, 4 in x 5 yd Gauze Roll, (6) 4 in x 4 in Sterile Gauze Pad, 8 in x 10 in Trauma Pad, Triangular Sling Bandage, 4 in x 5 in Instant Cold Pack, (4) Nitrile Exam Gloves, Plastic Tweezers, First Aid Guide, (30) Alcohol Wipes, (6) First Aid Burn Cream Packets, (6) Triple Antibiotic Ointment Packets
- First Aid Kit Application Industrial
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54614
- Zoro # G7238310
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 21.5 in |
Depth | 16.61 in |
Housing Depth | 16 5/8 in |
Housing Height | 6 in |
Housing Width | 21 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 1, Number of Components 141, Number of Pockets 0, Adhesive Bandages Included (50) Bandages, (8) Fingertip Bandages, (8) Knuckle Bandages, Documentation Included Eyewash First Aid, First Aid Guide, Wound Dressings Included Cold Pack, Tape, Trauma Pad, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Free-Form, Sassafras, 55" (602-3000-1210)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- AFS Cot Post Cup Raised-Gold (5711070)
- CABLES & SENSORS Mindray Datascope Compatible SpO2 Adapter Cable - 220 cm (E708-290)
- ZORO SELECT Unitized First Aid Kit, Metal, 20 Person (54581)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54550)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54630)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54776)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54555)
- MEDIQUE Bulk Burn Care Kit, Plastic (56401)
- Zoro Select First Aid Kits