Zoro Select

First Aid Kit, Plastic, 15 Person


product price: $19.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes 1/2 in x 5 yd First Aid Tape, 4-1/2 in Tweezers, Bagged Scissors Nickel, (3) Povidone-Iodine Infection Control Swabs, (9) BZK Antiseptic Towelettes, (12) Alcohol Wipes, (10) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, 4 in x 5 in Cold Pack, (3) Sting Relief Wipes, (2) PhysiciansCare(R) Extra-Strength Non-Aspirin, (2) Bag Nitrile Gloves, First Aid Guide, (3) 3 in x 3 in Sterile Gauze Pads, (3) 2 in x 2 in, Sterile Gauze Pads, (2) 1 in x 3 in Adhesive Plastic Bandages
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Unitized Bulk
  • Standards OSHA 29 CFR 1910.151(b)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 5 in
Width 3 in
Depth 8 in
Housing Width 3 in
Housing Depth 8 in
Housing Height 5 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 15, Number of Components 59, Number of Pockets 0, Adhesive Bandages Included (42) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, (12) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.