Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 71-020
Zoro # G6627807
original price:
$8.79
10% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (2) 1-3/4 in x 3 in Fabric Fingertip Bandages, 1/2 in x 5 yd Adhesive Tape, (10) 1 in x 3 in Fabric Bandages, (2) 2 in x 3 in Fabric Bandages, 3 in x 3 in Sterile Gauze Pad 2/Pack, (20) Alcohol Wipes, (2) Dimenhydrinate Tablet, 2/Pack, (2) First Aid Burn Cream Packets 0.9g, (2) Knuckle Fabric Bandages, (4) Large Butterfly Bandages, (2) Nitrile Exam Gloves Large, (2) Extra-Strength Non-Aspirin 2 pack, Sting Relief wipes, (2) Triple Antibiotic Ointment packets 0.5g
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71-020
- Zoro # G6627807
- UPC # 738743710206
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 1.5 in |
Depth | 7 in |
Housing Width | 1 1/2 in |
Housing Height | 6 in |
Housing Depth | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 1, Number of Components 58, Number of Pockets 0, Adhesive Bandages Included (12) Bandages, (2) Fingertip Bandages, (2) Knuckle Bandages, (4) Butterfly Wound Closures, Documentation Included Not Applicable, Wound Dressings Included Tape, (2) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- QUIKCLOT Gauze Pad, White, 1/2"L, 4 1/2"W (5020-0025)
- ZORO SELECT Hydrocortisone Cream, 0.004 oz. (90946)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2170)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54602)
- ZORO SELECT Bulk Burn Care Kit, Plastic (54572)
- ZORO SELECT First Aid Kit, Fabric, 25 Person (59327)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 100 Person (54554)
- ZORO SELECT First Aid Kit, Serves 25 People, 124 Components, ANSI Z308.1-2009, Waterproof Plastic Case (9999-2129)
- EMI Bulk Pro Response Kit, Nylon (9352)
- Zoro Select First Aid Kits