Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 59407
Zoro # G6607391
original price:
$37.65
28% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 1/2 in x 5 yd First Aid Tape, 2 in x 5 yd Self-Adhering Bandages, 3 in x 3 in Sterile Gauze Pad, 2/Pack, (2) Ammonia Inhalants, (6) Antacid Tablets 2/Pack, Plastic Bandages 1 in x 3 in 100/Roll, (6) BZK Antiseptic Wipes, 4 in x 5 in Cold Pack, CPR Face Shield, Eyewash 1 oz, (6) First Aid Burn Cream Packets 0.9g, Maximum Strength Lotion Bottle 4oz, (2) Nitrile Exam Gloves, 2/Bag, (3) Aspirin 2/Pack, 4-1/4 in Plastic Tweezers, Red Cross First Aid Guide, (2) Sterile Eye Pads, (6) Sting Relief Wipes, (6) Triple Antibiotic Ointment 0.5g
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59407
- Zoro # G6607391
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9 in |
Housing Height | 2 3/8 in |
Housing Depth | 9 in |
Housing Width | 6 5/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 160, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Self-Adhering Bandage, Tape, (2) Eye Pads, (2) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODDLER TABLES Junior Seat Replacement Belt, Black, PK3 (BELT)
- DEFIBTECH Lifeline AED 7 yr. Battery (DCF-210)
- NORTH AMERICAN RESCUE Mini 4" Emergency Trauma Dressing (30-0179)
- FIRST AID ONLY Burn Gel, Spray Bottle, 4 oz. (13-040)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- ZORO SELECT First Aid Kit Refill, Cardboard, 200 Person (9995-7502)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (9999-2131)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- MOBILEAID XL AED & First Aid Backpack (31480)
- Zoro Select First Aid Kits