Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 59328
Zoro # G6607078
original price:
$17.39
15% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 1 in x 4-7/64 yd Sterile Gauze Roll, (16) 1 in x 3 in Plastic Bandages, (2) 3 in x 3 in Sterile Gauze Pad, 2/Pack, 4 in Angled Blades Scissors, 4 in x 5 in Cold Pack, Compressed ANSI Triangular Bandage, First Aid Burn Cream 0.9g, First Aid Guide, Nitrile Exam Gloves, 2/Bag, (10) PVP Iodine Wipes, 1/2 in x 2-1/2 yd First Aid Tape Cloth, (10) Triple Antibiotic Packets 0.5g
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59328
- Zoro # G6607078
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5.5 in |
Width | 2.25 in |
Depth | 6.75 in |
Housing Width | 2 1/4 in |
Housing Depth | 6 3/4 in |
Housing Height | 5 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 54, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Triangular Bandage, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Iodine Wipes, (10) Triple Antibiotic Ointments, (6) Burn Creams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWO OLD GOATS Two Old Goats Lotn 4Oz (A&F 4 OZ)
- PRIDE MOBILITY Power Chair Joystick Controller (CTLDC1560)
- ZORO SELECT First Aid Kit, Nylon, 20 Person (59030)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54551)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54555)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-112)
- Zoro Select First Aid Kits