Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 59309
Zoro # G6877479
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (32) 1 in x 3 in Adhesive Plastic Bandages, 2 in x 5 yd Elastic Bandage Wrap, (2) 2 in x 2 in Sterile Gauze Pads, 4-1/2 in Nickel Plated Scissors, 40 in x 40 in x 56 in Triangular Bandage, (10) BZK Antiseptic Wipes, 52 inx 84 in Emergency Blanket, 1 oz Eyewash, (10) 0.9g First Aid/Burn Cream Packets, First Aid Guide, 4 in x 5 in Instant Cold Pack, (4) Nasal Decongestant/Pain Relief, Nitrile Exam Gloves, (4) Ibuprofen, (4) Extra-Strength Non-Aspirin Tablets, 4-1/4 in Plastic Tweezers, (10) Sting Relief Wipes
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59309
- Zoro # G6877479
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Width | 6.31 in |
Depth | 9.02 in |
Housing Depth | 9 in |
Housing Width | 6 5/16 in |
Housing Height | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 10, Number of Components 99, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Triangular Bandage, (4) Gauze Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Eyewash, (10) BZK Wipes, (10) Burn Creams, (10) Sting Relief Wipes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-5010 SmartCompliance Refill Butterfly Wound Closures, 10/Box (FAE-5010)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- FIRST AID ONLY 50 Person Osha First Aid Kit (225-AN)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54550)
- ZORO SELECT First Aid Kit, Plastic, 75 Person (59082)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT FirstAidKit w/House, 1,890pcs, 5.5x26", WHT (54768-021)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54629)
- AMERICAN RED CROSS Bulk First Aid kit, Nylon, 25 Person (9162-RC)
- Zoro Select First Aid Kits