Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 59308
Zoro # G6883900
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Knuckle Fabric Bandages, (16) 1 in x 3 in Adhesive Plastic Bandages, 2 in Conforming Gauze Rolls, (2) 2 in x 4 in Adhesive Fabric Bandages, (2) 3 in x 3 in Sterile Gauze Pads, 4-1/2 in Nickel Plated Scissors, 4 in x 4 in Sterile Gauze, 5 in x 9 in Trauma Pad, (3) Alcohol Wipes, (3) Ammonia Inhalant Ampoule, (10) 0.9g First Aid/Burn Cream Packets, (6) Aspirin Tablets, 4-1/4 in Plastic Tweezers, (2) Sterile Eye Pads and Strips, (3) Sting Relief Wipes, First Aid Tape, 1/2 in x 2.5 yd
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59308
- Zoro # G6883900
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2.38 in |
Depth | 7.69 in |
Housing Height | 4 in |
Housing Width | 2 3/8 in |
Housing Depth | 7 11/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 10, Number of Components 63, Number of Pockets 0, Adhesive Bandages Included (18) Bandages, Knuckle Bandage, Documentation Included Not Applicable, Wound Dressings Included Combine Dressing, Gauze Roll, Tape, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Burn Creams, (3) Sting Relief Pads, (6) Alcohol Wipes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- COX Plastic Cone Nozzle, White (2N1007)
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- INVACARE Wheelchair Elevating Legrests - Padded Calf Pads - 1 pair (T94HAP)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54596)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54597)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59383)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- ZORO SELECT First Aid Kit, Plastic, 75 Person (59082)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- Zoro Select First Aid Kits