Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 59293
Zoro # G6880979
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial
- First Aid Kit Application Industrial
- Includes Knuckle Fabric Bandages, Fingertip Fabric Bandages, 2 in x 4 in Adhesive Fabric Bandages, (6) Alcohol Wipes, (10) 3/4 in x 3 in Adhesive Plastic Bandages, (2) Butterfly Bandages, (6) BZK Antiseptic Towelettes, (10) Junior Bandages, (2) Nitrile Exam Gloves, (2) 0.9g Antibiotic Ointment Packets, (2) Aspirin Tablets Packets, (2) Ibuprofen Packets, (2) Extra-Strength Non-Aspirin Tablets, First Aid Guide
- Latex Content Latex Free
- Number of Components 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59293
- Zoro # G6880979
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2.38 in |
Depth | 7.69 in |
Housing Width | 2 3/8 in |
Housing Depth | 7 11/16 in |
Housing Height | 4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 50, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (21) Bandages, Fingertip Bandage, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (6) Alcohol Wipes, (6) Bacitracin Ointments, (6) BZK Wipes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- A2Z SCILAB 20 Pcs Dental Picks Professional Stainless Steel Oral Cleaning Tools (A2Z-ZR-MPS20)
- ZORO SELECT Sterile Dressing Compress, Sterile, Gauze (3JML7)
- FIRST AID ONLY Unitized First Aid kit, Metal, 25 Person (241-AN)
- ZORO SELECT Empty First Aid Cabinet, Portable, Red (90999)
- ZORO SELECT First Aid Kit, Plastic, 100 Person (9999-7735)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2160)
- ZORO SELECT Bulk First Aid kit, Nylon, 30 Person (9999-2303)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- ZORO SELECT Kit, Bloodborne Pathogen w/CPR, Small (54503)
- FIRST AID ONLY Kit First Aid 63 Pc Gen Purp (222-G)
- Zoro Select First Aid Kits