Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 10 Person
Mfr # 55035
Zoro # G6875053
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Industrial
- Includes (5) Light Sticks, (16) 3/4 in x 3 in Adhesive Plastic Bandages, (6) 2 in x 4 in Adhesive Fabric Bandages, (8) Knuckle Fabric Bandages, (10) Fingertip Fabric Bandages, (10) Alcohol Wipes, (10) BZK Antiseptic Towelettes, (10) Sting Relief Wipes, (12) Aspirin Tablets, (12) Extra-Strength Non-Aspirin Tablets, (4) Nitrile Exam Gloves, (10) 2 in x 3 in Heavy Woven Fabric Bandages, (10) 0.9g Antibiotic Ointment Packets, (2) 1/2 in x 2.5 yd Cloth Tape, First Aid Guide
- First Aid Kit Application Industrial
- Latex Content Latex Free
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55035
- Zoro # G6875053
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2.38 in |
Depth | 7.69 in |
Housing Height | 4 in |
Housing Depth | 7 11/16 in |
Housing Width | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 36, Number of Pockets 0, Adhesive Bandages Included (11) Bandages, (2) Knuckle Bandages, Fingertip Bandage, Documentation Included First Aid Guide, Wound Dressings Included Tape, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Sting Relief Pad, (2) Bacitracin, (3) BZK Wipes, (6) Alcohol Wipes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Isopropyl Alcohol Spray, 2 oz. (26802)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Mini Hip Joint with Cross Section of Bone on Base (956176)
- FIRST AID ONLY First Aid Cabinet, Metal, 25 Person (9085-H)
- ZORO SELECT Bulk First Aid Kit, Plastic, 50 Person (54548)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2160)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- ZORO SELECT FirstAidKit w/House, 1,890pcs, 5.5x26", WHT (54768-021)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- AERO HEALTHCARE Surefill 50 Ansi 2021 B First Aid Kit - Retail Plastic Case (SF50BNR)
- Zoro Select First Aid Kits