Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 1 Person
Mfr # 71-030
Zoro # G6625652
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 in Sterile Stretch Compress, (2) 4 in x 4 in Sterile Gauze Pad, 2/Pack, 5 in x 9 in Combine Dressing Pad, (6) BZK Antiseptic Wipes, (2) Nitrile Exam Gloves Large
- First Aid Kit Type Kit
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 71-030
- Zoro # G6625652
- UPC # 738743710305
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 2 in |
Depth | 7 in |
Housing Depth | 7 in |
Housing Width | 2 in |
Housing Height | 6 in |
Description
Wound Dressing Kit, Product Type Wound Dressing Kit, Application General Purpose, Number of People Served 1, Number of Components 14, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Compression Bandage, Trauma Pad, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (6) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- DR.STITCH Needle Driver with Slim, Serrated Jaws (DS-0020)
- CLINTON Double Weight Rac with Mirror, Gray (7031-F-1GR)
- OMNIMED Stainless Steel Wall Mountable Bedpan Storage Rack (303012)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54512)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- ZORO SELECT First Aid Kit Refill, Cardboard, 100 Person (9995-7500)
- ZORO SELECT Empty First Aid Cabinet, Portable, Red (90999)
- SAFETY TECHNOLOGY INTERNATIONAL Defibrillator Theft Stopper (STI-6205)
- Zoro Select First Aid Kits