Shop All First Aid Kits
Zoro Select
First Aid Kit, Plastic, 1 Person
Mfr # 59026
Zoro # G6627098
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) 1-1/2 in x 3 in Knuckle Fabric Bandages, 1/2 in x 5 yd First Aid Tape, (16) 1 in x 3 in Plastic Bandages, 2 inx 5 yd Non Sterile Gauze Roll, 2 in x 2 in Sterile Gauze Pad 2/Pack, 2 in x 3 in Fabric Bandages, (2) 3 in x 3 in Sterile Gauze Pad 2/Pack, 4 in Angled Blades Scissors, 5 in x 9 in Combine Dressing, (3) Alcohol Wipes, (6) First Aid Burn Cream Packets 0.9g, (2) Aspirin 2/Pack, Plastic 4-1/4 in Tweezers, Red Cross First Aid Guide, (2) Sterile Eye Pads, (2) Sting Relief Wipes
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59026
- Zoro # G6627098
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 8 in |
Housing Width | 3 in |
Housing Height | 5 in |
Housing Depth | 8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 47, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Tape, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (2) Sting Relief Wipes, (3) Alcohol Wipes, (6) Burn Creams
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED First Aid Burn Gel .5G, 144/Bx (781940)
- FIELDTEX Med Module Bag, Red (911-106981)
- BENGAY Vanishing Scent Gel 2 oz., PK36 (5108197)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK10-HA.69.000)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54510)
- ZORO SELECT Bloodborne Pathogen Kit (54616)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59386)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- ZORO SELECT First Aid Kit Refill, Cardboard, 50 Person (9994-2160)
- FIRST AID ONLY First Aid Kit Refill, Finger Cots, 50 Per Box (FAE-6050)
- Zoro Select First Aid Kits