Shop All First Aid Kits
Zoro Select
First Aid Kit, Nylon, 5 Person
Mfr # 59475
Zoro # G7344351
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Alcohol Wipes, (6) BZK Antiseptic Wipes, (3) Antibiotic Ointment Packets 0.9 g, (3) First Aid Burn Cream 0.9 g, (15) 3/4 in x 3 in Plastic Bandages, (4) Butterfly Bandages, (1)2 in x 5 yd Conforming Gauze Roll, (4) 2 in x 2 in Sterile Gauze Pads, (2) 4 in x 4 in Sterile Gauze Pads, (1) 1-1/2 in x 3 in Knuckle Fabric Bandages, (2) Nitrile Exam Gloves, (2) Aspirin Tablets, (4) Non-Aspirin Tablets, (10) Cotton Tip Applicators 3 in, (1) Emergency Blanket 52 inx 84 in, (1) First Aid Guide, (2) Mini Sterile Scalpel, (3) Insect Sting Relief Pads, (1) Scissors, (10) Junior Bandages, (1) 1/2 in x 5 yd First Aid Tape, (4) Splint finger/tongue depressor, (1) Instant Cold Pack 4 in x 5 in
- First Aid Kit Application Industrial
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59475
- Zoro # G7344351
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 3.5 in |
Depth | 4 in |
Housing Width | 3 1/2 in |
Housing Height | 8 in |
Housing Depth | 4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 5, Number of Components 87, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, (4) Butterfly Wound Closures, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes (BA3/4-BLUEX2)
- SUREFILL 10 Series Metal Case - Full First Aid Kit (AK10T)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDSC)
- TYLENOL Eight-Hour Arthritis Pain Extended Release Tablets, 650 mg, 290PK (83829)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59323)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54564)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59316)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2161)
- ZORO SELECT Bulk First Aid kit, Fabric, 5 Person (54530)
- Zoro Select First Aid Kits