Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 75 Person
Mfr # 59330
Zoro # G6874338
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/2 in x 5 yd First Aid Tape Waterproof, Spool, (50) 1 in x 3 in Fabric Bandages, (100) 1 in x 3 in Plastic Bandages, (20) 3 in Cotton Tip Applicators, (20) 3 in x 3 in Sterile Gauze Pads, (50) 3 in x 4 in Non Stick Pads, 4-1/4 in Nickel Plated Scissors, 40 in x 40 in x 56 in Triangular Bandage, (10) Ammonia Inhalants, (25) Antiseptic Towelettes, (6) 1/8 oz Burn Gel, 4 oz Burn Spray, 4 oz Eyewash, (40) Fabric Fingertip Bandages, (40) Fabric Knuckle Bandages, Hema-Seal Trauma Dressing, 4 in x 5 in Instant Cold Pack, (4) Nitrile Exam Gloves, (50) Ibuprofen, (50) Antacid, 4-1/4 in Plastic Tweezers, Red Cross First Aid Guide, (25) Triple Antibiotic Ointment
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59330
- Zoro # G6874338
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5.13 in |
Width | 16 in |
Depth | 11.19 in |
Housing Width | 16 in |
Housing Height | 5 1/8 in |
Housing Depth | 11 3/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 563, Number of Pockets 8, Adhesive Bandages Included (40) Fingertip Bandages, (40) Knuckle Bandages, (150) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, Triangular Bandage, (40) Gauze Pads, (50) Non-Stick Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Aneroid Sphygmomanometer, Adult, Arm (09-149-011)
- INVACARE Side Panel for Invacare, For Wheelchairs (TAGRP215040)
- CREST HEALTHCARE Momentary Pushbutton Repair Kit (770W)
- WATERLOO HEALTHCARE Waterloo 3" Gray Plastic Tray with Adjustable Dividers (WDC-2025)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54550)
- ZORO SELECT FirstAidKit w/House, 528pcs, 16x5 1/8", WHT (59394-021)
- ZORO SELECT First Aid Kit, First Aid/CPR/BBP, 155 pcs. (54619)
- ZORO SELECT First Aid Kit, Cardboard, 10 Person (59385)
- ZORO SELECT Bulk First Aid Cabinet, Steel, 150 Person (54606)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- Zoro Select First Aid Kits