Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 50 Person
Mfr # 59362
Zoro # G6878203
original price:
$56.09
14% off
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) Sting Relief Wipes, (50) 1 in x 3 in Adhesive Fabric Bandages, 1/2 in x 5 yd First Aid Tape, (25) 0.5g Triple Antibiotic Ointment Packets, (2) 2 in Conforming Gauze Roll, (10) 2 in x 3 in Non-Stick Pads, 4 in x 72 in Hema-Flex Bandage Compress, First Aid Guide, 1 oz Eyewash, 3 in x 5 yd Self Adhering Wrap, (2) 1 in x 5 yd Self-Adhering Wrap, (100) 1 in x 3 in Adhesive Fabric Bandages, 4 in x 5 in Cold Pack, (8) Knuckle Fabric Bandages, (10) Alcohol Wipes, (10) 3 in x 3 in Sterile Gauze Pads, Sterile Eye Pads and Strips, Cotton Tipped Applicators
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59362
- Zoro # G6878203
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 3 in |
Depth | 13.88 in |
Housing Width | 3 in |
Housing Depth | 13 7/8 in |
Housing Height | 9 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 264, Number of Pockets 0, Adhesive Bandages Included (150) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Compression Bandage, Tape, (10) Gauze Pads, (10) Non-Stick Pads, (2) Gauze Rolls, (3) Self-Adhering Bandages, (4) Eye Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- SPA RITUALS Artisan Massage Bar, 300PK (HA-SPAR-006)
- MEDIQUE Light Weight Adhesive Bandages, 1x3", PK50 (62550)
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK125 (81525)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- ZORO SELECT First Aid Kit, Cardboard, 100 Person (59364)
- ZORO SELECT First Aid kit, Plastic, 25 Person (54630)
- ZORO SELECT First Aid Kit w/House, 210pcs, WHT (54762-021)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59468)
- ZORO SELECT First Aid Kit Refill, Cardboard, 25 Person (9994-2150)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- Zoro Select First Aid Kits