Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 5 Person
Mfr # 59266
Zoro # G6883453
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (16) 1 in x 3 in Adhesive Plastic Bandages, (2) 1/2 in x 5 yd First Aid Tape, (10) BZK Antiseptic Towelettes, 5 in x 9 in Trauma Pad, (4) Bug X30 Insect Repellent Wipes DEET, (10) Sting Relief Wipes, (3) Non-Aspirin Tablets, 2 in x 4 yd Sterile Gauze Bandage, (4) Nitrile Exam Gloves, (4) Sterile Gauze Pads, 3 in x 3 in, (12) 0.5g Triple Antibiotic Ointment Packets, (12) 0.9g First Aid/Burn Cream Packets, First Aid Guide, Scissors
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59266
- Zoro # G6883453
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 3 in |
Depth | 8 in |
Housing Depth | 8 in |
Housing Height | 5 in |
Housing Width | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 5, Number of Components 61, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Tape, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSODYNE Sensodyne Toothpaste Extra Whitening 4 oz., PK12 (08453H)
- TRIPP LITE Hospital Grade Outlet Covers, 5-15R (HGOUTLETCVR)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- ZORO SELECT Bulk First Aid kit, Fabric, 25 Person (54601)
- ZORO SELECT First Aid Kit w/House, 94pcs, WHT (52005-021)
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54510)
- ACME UNITED First Aid Only 90755 10 Person First Aid Kit, ANSI A, Metal Case (90755)
- Zoro Select First Aid Kits