Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 25 Person
Mfr # 90560
Zoro # G7343712
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Antiseptic Towelettes, (10) First Aid Burn Cream Packets, (10) Triple Antibiotic Ointment Packets, (32) 1 in x 3 in Plastic Bandages, (6) Hand Sanitizer Packets, (4) 3 in x 3 in Gauze Dressing Pads, (4) Nitrile Gloves, (2) Sterile Eye Pads, (2) 5 in x 9 in Trauma Pads, 4 in x 4 in Burn Dressing, 4 in x 5 in Cold Compress, 2 in Conforming Gauze Roll, CPR Mask with One Way Valve, Eyewash, First Aid Guide, 1/2 in x 5 yd First Aid Tape, Scissors, 40 in x 40 in x 56 in Triangular Sling and Bandage
- First Aid Kit Application Industrial
- Standards ANSI Z308.1-2015
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90560
- Zoro # G7343712
- UPC # 92265905602
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 3.2 in |
Width | 2.38 in |
Depth | 9.06 in |
Housing Height | 6 1/2 in |
Housing Width | 3 in |
Housing Depth | 9 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Small Office; Vehicle; Work Sites, Number of People Served 25, Number of Components 89, Number of Pockets 0, Adhesive Bandages Included (32) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Gauze Roll, Triangular Bandage, (2) Combine Dressings, (2) Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Electrodes, Foam, White, PK600 (MS-65005)
- MCKESSON Eye Test Chart (63-3050)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59445)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59330)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5022)
- ZORO SELECT First Aid Kit, Metal, 25 Person (90561)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- ALLPOINTS Tweezers (2801548)
- Zoro Select First Aid Kits