Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 25 Person
Mfr # 59396
Zoro # G6875080
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 in x 72 in Hema-Flex Bandage Compress, 4 in x 5 in Cold Pack, (50) 3/4 in x 3 in Adhesive Plastic Bandages, (15) Knuckle Fabric Bandages, 40 in x 40 in x 56 in Triangular Bandage, 2 in Conforming Gauze Rolls, 1 oz Eyewash, Forceps Scissors, 1 in x 5 yd First Aid Tape, 5 in x 9 in Trauma Pad, 2 in x 3 in (10) Non-Stick Pads, Nitrile Exam Gloves, (6) BZK Antiseptic Towelettes, 0.9g First Aid/Burn Cream Packets, (4) 3 in x 3 in Sterile Gauze Pads, (2) Sterile Eye Pads, Ammonia Inhalants, First Aid Guide
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59396
- Zoro # G6875080
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2.5 in |
Depth | 10.5 in |
Housing Height | 7 in |
Housing Width | 2 1/2 in |
Housing Depth | 10 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 105, Number of Pockets 0, Adhesive Bandages Included (65) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Gauze Roll, Tape, Triangular Bandage, (10) Non-Stick Pads, (2) Eye Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH MECHANIC STETHOSCOPE (OT4491)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (11152 BK)
- TAYLOR LCD Bath Scale, 180kg/400 lb. Cap., 0.227kg/0.5 lb. Graduations (75064192)
- ZORO SELECT Bulk First Aid kit, Plastic, 5 Person (54602)
- ZORO SELECT First Aid Kit, Nylon, 20 Person (59030)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 150 Person (54574)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- ZORO SELECT First Aid Kit, Metal, 10 Person (55068)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5026)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 100 Person (6135R)
- Zoro Select First Aid Kits