Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 25 Person
Mfr # 59384
Zoro # G6884372
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes ANSI Triangular Bandage, (2) 2 in x 2 in Sterile Gauze Pad, (2) 3 in x 3 in Sterile Gauze Pad, 4 in x 4 in Sterile Gauze Pad, (2) Sterile Eye Pads, 5 in x 9 in Combine Dressing, Nitrile Exam Gloves, 3 in x 4.10 yd Non-Sterile Gauze Roll, 1/2 in x 5yd Waterproof Tape Spool, (6) 0.9g First Aid Burn Cream, (6) 0.5g Triple Antibiotic Bulk, (25) Alcohol Wipes, (5) BZK Antiseptic Wipes, (5) Sting Relief wipes, 2 in x 4 in ADH Plastic Bandages, (2) Butterfly Closure, (3) 1-3/4 in x 2 in Fingertip Fabric Bandages, (3) 1-1/2 in x 3 in Knuckle Fabric Bandages, (40) Bandage Plastic 1 in x 3 in, (5) BZK Antiseptic Wipes, 4-1/4 in Plastic Tweezers, 4 in Angled Blades Scissors, Nitrile Exam Gloves, Red Cross First Aid Guide, (10) 3 in Non-Sterile Cotton Tip Applicator
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
- Standards OSHA 29 CFR 1910.151(b)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59384
- Zoro # G6884372
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 3 in |
Depth | 10 in |
Housing Depth | 10 in |
Housing Width | 3 in |
Housing Height | 7 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 75, Number of Components 132, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (3) Fingertip Bandages, (3) Knuckle Bandages, (41) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Triangular Bandage, (2) Eye Pads, (8) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE HD2 Bed Control, For Invacare (BCAD600)
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- NECESSITIES Shave Kit, Twin Blade Razor and Shave Cream, 15gm Tube, PK 288 (HA-AC-001)
- DREAMBABY BreezzGuard Keyless Window Restrictor, Plastic, White (L928)
- ZORO SELECT Bulk First Aid kit, Fabric, 10 Person (54561)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- ZORO SELECT First Aid Kit, Cardboard, 1 Person (90638)
- ZORO SELECT First Aid Tape, White, 1/2" Wx2-1/2 yd. L (AN51111)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59391)
- ZORO SELECT First Aid First Aid kit, Plastic, 25 Person (54624)
- Zoro Select First Aid Kits