Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 25 Person
Mfr # 59286
Zoro # G6880181
original price:
$41.99
5% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle
- Includes (16) 1 in x 3 in Adhesive Plastic Bandages, (16) 1 in x 3 in Adhesive Fabric Bandages, (8) Knuckle Fabric Bandages, (10) Fingertip Fabric Bandages, (10) BZK Antiseptic Towelettes, 4 oz Antiseptic Spray, Scissors, Tweezers, (12) Aspirin Tablets, 4 in x 5 in Cold Pack, (4) Nitrile Exam Gloves, (12) 2 in x 2 in Sterile Gauze Pads, 40 in x 40 in x 56 in Triangular Bandage, 4 oz Eyewash, (2) 1/2 in x 5 yd First Aid Tape, (10) Ammonia Inhalants, (4) 2 in Conforming Gauze Rolls, First Aid Guide
- First Aid Kit Application Vehicle
- Latex Content Latex Free
- First Aid Kit ANSI Standards Not ANSI Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59286
- Zoro # G6880181
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2.38 in |
Depth | 9 in |
Width | 6.31 in |
Housing Width | 6 5/16 in |
Housing Depth | 9 in |
Housing Height | 2 3/8 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 25, Number of Components 78, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (16) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, Triangular Bandage, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Hydro Seal Blister Heels 6 Count, PK24 (1117419)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Plastic Case (223)
- FIRST AID ONLY SmartCompliance Alcohol Cleansing Pads, PK20 (FAE-4001)
- NEOSPORIN Triple Antibiotic, Tube, 1 oz. (512373700)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54512)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59266)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- ZORO SELECT Bulk Heat Stress Kit, Plastic, 10 Person (54615)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59363)
- Zoro Select First Aid Kits