Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 100 Person
Mfr # 59331
Zoro # G6877101
original price:
$156.99
5% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Sterile Eye Pads and Strips, 2 in Triple Cut Adhesive Tape, Tweezers, 4-1/2 in Bagged Scissors Nickel, (20) 1/8 oz Cotton Tipped Applicators, Burn Gel Packets, (100) 3 in x 4 in Non-Stick Pads, (20) 3 in x 3 in Sterile Gauze Pads, (25) 0.5g Triple Antibiotic Ointment Packets, (40) Heavy Woven Fingertip Bandages, (40) Fingertip Fabric Bandages, (100) 1 in x 3 in Adhesive Plastic Bandages, (250) Antacid Tablets, (250) Ibuprofen Tablets, (10) Ammonia Inhalants, 4 oz Eyewash, (25) BZK Antiseptic Towelettes, (50) Alcohol Wipes, 40 in x 40 in x 56 in Triangular Bandage, First Aid Guide, (4) Nitrile Exam Gloves, (2) 4 in x 5 in Cold Pack, 8 in x 10 in Hema-Seal Trauma Pad, 4 in x 4 yd Gauze, (2) Nitrile Exam Gloves, (50) 3/4 in x 3 in Heavy Woven Fabric Bandages, 4 oz Antiseptic Spray, 4 oz Burn Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59331
- Zoro # G6877101
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 16.16 in |
Width | 5.5 in |
Depth | 15 in |
Housing Depth | 15 in |
Housing Height | 16 3/16 in |
Housing Width | 5 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 100, Number of Components 318, Number of Pockets 12, Adhesive Bandages Included (150) Bandages, (40) Fingertip Bandages, (40) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Tape, Triangular Bandage, (2) Cold Packs, (2) Eye Pads, (40) Gauze Pads, (50) Non-Stick Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cotton Tip Swab, Non-Sterile, 2In., PK100 (12803VI)
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16 oz Pump Bottle (48322EA)
- DMI Vivi Pocket Dresser, Red (640-9050-0001)
- FIRST AID ONLY SmartCompliance Trauma Pad, 5 x 9 (FAE-5012)
- ZORO SELECT First Aid Kit, Fabric, 25 Person (59327)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- MOBILEAID First Aid Flag Assembly (31562)
- Zoro Select First Aid Kits