Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 100 Person
Mfr # 54766
Zoro # G7346978
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (100) 1 in x 3 in Fabric Bandages, Tri-Cut Waterproof Tape with Plastic Spool, (25) Triple Antibiotic Ointment Packs, Antiseptic Spray, CPR Mask with One Way Valve, (2) 4 in x 4 in Burn Dressing, Burn Spray, (2) Cold Compress, 6 in x 9 in, (4) Sterile Eye Pads and Strips, (1) Eyewash, 4 oz, (10) Hand Sanitizer, 0.9g, (10) Nitrile Gloves, (2) 2 in Conforming Gauze Roll, (1) Scissors, (3) 5 in x 9 in Trauma Pad, (2) 40 in x 40 in x 56 in Triangular Sling Bandage, 4 in Stretch Gauze Bandage, First Aid Guide, Tweezers, (6) 2 in x 4 in Fabric Bandages, (50) Fabric Knuckle and Fingertip Bandages, (10) 3 in x 3 in Gauze Dressing Pads, (10) 4 in x 4 in Gauze Dressing Pads, (100) Alcohol Cleansing Pads, (100) Non-Aspirin Tablets, (100) 3 in Cotton Tipped Applicators, 4 in x 5 yd Elastic Bandage, 4 in x 24 in Padded Splint, (25) First Aid/Burn Cream Pack, (100) Antacid Tablets, (4) 5 in x 9 in Hema-Flex Trauma Pad, 4 in x 4 in Gauze, (2) Gloves
- First Aid Kit Application Industrial
- Standards ANSI Z308.1-2015
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54766
- Zoro # G7346978
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 16.16 in |
Width | 5.56 in |
Depth | 15 in |
Housing Depth | 15 in |
Housing Width | 5 9/16 in |
Housing Height | 16 3/16 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 100, Number of Components 676, Number of Pockets 12, Adhesive Bandages Included (100) Knuckle & Fingertip Bandages, (106) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Tourniquet, Tape, (2) Burn Dressings, (2) Cold Packs, (2) Triangular Bandages, (23) Gauze Rolls, (3) Trauma Pads, (4) Eye Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (80515-000002)
- TOUGH GUY Key (CLKA1006AG)
- IMPACT PRODUCTS Waxed Sanitary Napkin Disposal Liners, 9.25x0.3x10.45, Brown, PK250 (25121298)
- AFS Hydro Aspirator (640400)
- ZORO SELECT FirstAidKit w/House, 528pcs, 16x5 1/8", WHT (59394-021)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59391)
- ZORO SELECT First Aid Cabinet, Metal, 75 Person (59031)
- ZORO SELECT Unitized First Aid Kit, Metal, 10 Person (54582)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59396)
- ACME UNITED First Aid Only FAE-3100 SmartCompliance Refill 1" X 3" Adhesive Bandages, Plastic, 40/Box (FAE-3100)
- Zoro Select First Aid Kits