Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 10 Person
Mfr # 9999-2156
Zoro # G7884619
original price:
$42.75
5% off
new price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (16) 1 in x 3 in Fabric Bandage, (10) 0.5g Antiseptic Treatment, (10) 0.5g Antibiotic Treatment, (10) 0.9g Burn Treatment, (2) 1/2 oz Eyewash and Skin Rinse, (6) 0.9g Hand Sanitizer, (2) Sterile Eye Pad, 1/2 in x 10 yd Adhesive Tape, (2) 3 in x 3 in Sterile Pad, 2 in Sterile Bandage Conforming Gauze, 4 in x 4 in Burn Dressing, (2) 5 in x 9 in Trauma Pad, Triangular Bandage, 5 in x 6 in Cold Pack, Bandage Scissors, (2) Pair Nitrile Gloves, CPR Face Shield, First Aid Guide, Metal Case
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-2156
- Zoro # G7884619
- UPC # 814471921562
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 4.5 in |
Width | 7.5 in |
Depth | 2.38 in |
Housing Width | 7 1/2 in |
Housing Depth | 2 3/8 in |
Housing Height | 4 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 71, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Pads, (2) Trauma Pads, Tape, Burn Dressing, Cold Pack, Gauze, Triangular Bandage, Miscellaneous Kit Contents Included Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK4 (TS-3188-4T)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -22" x 18" x3” (PH-74005CX)
- SPAN-AMERICA Three position pivot assist rail - universal (RM930)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- ZORO SELECT First Aid kit, Metal, 25 Person (9999-2155)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54776)
- ZORO SELECT Kit, Bloodborne Pathogen, Small (54517)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- MEDSOURCE First Aid Kit Trauma Bag (MS-ELITE-FA187E)
- Zoro Select First Aid Kits