Shop All First Aid Kits
Zoro Select
First Aid Kit, Metal, 10 Person
Mfr # 55068
Zoro # G6873793
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (12) 0.9g First Aid/Burn Cream Packets, (10) Povidone-Iodine Infection Control Wipes, (12) 0.5g Triple Antibiotic Ointment Packets, (16) 1 in x 3 in Adhesive Plastic Bandages, (4) 2 in Hema-Flex Bandage Compress, 4 in Hema-Flex Bandage Compress, 40 in x 40 in x 56 in Triangular Bandage, First Aid Guide, (4) Nitrile Exam Gloves, Wire Splint, Tourniquet, Tweezers, Scissors
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55068
- Zoro # G6873793
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5 in |
Width | 2.5 in |
Depth | 7.88 in |
Housing Depth | 7 7/8 in |
Housing Height | 5 in |
Housing Width | 2 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 64, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Triangular Bandage, Splint, (5) Compression Bandages, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Iodine Wipes, (12) Burn Creams, (12) Triple Antibiotic Ointments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- HYGENALL FIELDWASH 1 gal. Foam Hand Soap Pump Bottle, PK 4 (FSFHW8001G)
- INVACARE 20" Tracer EX2 Wheelchair - Without Footrest (TREX20RP)
- WALEX Walex BIO-72240 Bio-Active Liquid Holding Tank Treatment - 40 oz., Measurable (BAHT40)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (249-O/P)
- ZORO SELECT First Aid Kit w/House, 184pcs, 9 1/8x2.75 (54773-021)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- ZORO SELECT First Aid Cabinet, Plastic, 50 Person (1301-FAE-0103)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59330)
- FIRST AID ONLY First Aid Kit w/House, 76pcs, 8x5", WHT (91323)
- Zoro Select First Aid Kits