Shop All First Aid Kits
Zoro Select
First Aid Kit, HPS Spill Clean Up, 18 pcs.
Mfr # 54618
Zoro # G5403264
original price:
$57.35
10% off
new price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Disinfectant, Protective Apparel, Spill Clean Up
- First Aid Kit Mounting Type Wall Mount
- Material Plastic
- Height 9-1/2"
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54618
- Zoro # G5403264
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9-1/2" |
Width | 9-1/2 |
Container Size | 2-3/4 x 9-1/2 x 9-1/2 in |
Description
Spill Kit, Fluids Absorbed Bodily Fluids, Container Type Carrying Case, 2-3/4 x 9-1/2 x 9-1/2 in Container Size, Filled, PPE Included Protective Apparel, Additional Components Included Disinfectant, Spill Clean Up, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64151 H3 12v55w replacement light bulb lamp (64151 H3 12V55W OSRAM SYLVANIA)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- DEALMED Island Dressing, Sterile, 6" X 6", 25/Bx, 6/Cs, 150PK (783740)
- AQUA-FRESH Excellence Whitening 5.6 oz., PK12 (33873C)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- ZORO SELECT Bulk First Aid kit, Nylon, 25 Person (9999-2302)
- ZORO SELECT Bulk First Aid kit, Metal, 100 Person (54533)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59286)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- ZORO SELECT First Aid Cabinet, Plastic, 50 Person (1301-FAE-0103)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Nitrile Exam Gloves, PK4, 4PK (FAE-6102)
- Zoro Select First Aid Kits