Shop All First Aid Kits
Zoro Select
First Aid Kit, Fabric, 1 Person
Mfr # 59392
Zoro # G7344071
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Nitrile Exam Gloves, 4 in x 5 in Instant Cold Pack, 52 in x 84 in Emergency Blanket, (2) Splinter-Out Remover, (10) Junior Adhesive Bandages, (15) 3/4 in x 3 in Plastic Bandages, Knuckle Fabric Bandage, (4) Butterfly Bandages, (3) Triple Antibiotic Ointment Packets 0.5g, (6) BZK Antiseptic Wipes, (6) Alcohol Wipes, (3) First Aid Burn Cream Packets 0.9g, (3) Insect Sting Relief Pads, (1) First Aid Guide, (4) 2 in x 2 in Sterile Gauze Pads, (2) 4 in x 4 in Sterile Gauze Pads, 2 in x 5 yd Conforming Gauze Roll, 4-1/2 in Scissors, (2) Tongue Depressors, (10) 3 in Cotton Tip Applicators, (4) Non-Aspirin Tablets, (4) Aspirin Tablets, (1) 1/2 in x 5 yd First Aid Tape
- First Aid Kit Application Industrial
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59392
- Zoro # G7344071
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 6.25 in |
Depth | 9.25 in |
Housing Height | 2 in |
Housing Width | 6 1/4 in |
Housing Depth | 9 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 85, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, (4) Butterfly Wound Closures, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, Tape, (6) Gauze Pads, Miscellaneous Kit Contents Included (2) Splinter Remover Kits
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 2" Conforming Gauze Roll, 1 Per Box (FAE-5002)
- IMPACT PRODUCTS Naturelle Tampons, Regular, PK500 (25176488)
- DUKAL Dukal Conforming Stretch Gauze, 2in x 4.1 Yards, 500 Per Case (602PB)
- ZORO SELECT Burn Cream, Box, Wrapped Packets, PK10 (9999-1201)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2166)
- ZORO SELECT Bloodborne Pathogen Kit, 1 Person (90419)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59391)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59381)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59468)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- ACME UNITED First Aid Only Z6005 Cold Compress, 4 x 5", 1 Bag (Z6005)
- Zoro Select First Aid Kits