Shop All First Aid Kits
Zoro Select
First Aid Kit, Cardboard, 75 Person
Mfr # 59312
Zoro # G6873017
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Sterile Eye Pads and Strips, 1 in x 5 yd Waterproof Tape, 2 in Triple Cut Adhesive Tape, (20) Cotton Tipped Applicators, Scissors, 3 in Non-Sterile Conforming Gauze Roll, 2 in Non-Sterile Conforming Gauze Roll, 8 in x 10 in Hema-Seal Trauma Pad, 4 in x 4 yd Gauze, (2) Nitrile Exam Gloves, (20) 3 in x 3 in Sterile Gauze Pads, (40) Heavy Woven Fingertip Bandages, (40) Fingertip Fabric Bandages, (50) 1 in x 3 in Adhesive Fabric Bandages, (100) 1 in x 3 in Adhesive Plastic Bandages, (20) 2 in x 2 in Sterile Gauze Pads, (250) Antacid Tablets, (250) Ibuprofen Tablets, (50) Cold and Cough, (100) Extra-Strength Non-Aspirin Tablets, (10) Ammonia Inhalants, 0.5 oz Eyewash, 4 oz Eyewash, 2 in x 5 yd Self-Adhering Wrap, (25) BZK Antiseptic Towelettes, (50) Alcohol Wipes, (10) 2 in x 3 in Non-Stick Pads, First Aid Guide, (4) Nitrile Exam Gloves, 4 in x 5 in Cold Pack, Forceps, 4 oz Antiseptic Spray, 4 oz Burn Spray
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59312
- Zoro # G6873017
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 8 in |
Depth | 10 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 75, Number of Components 563, Number of Pockets 0, Adhesive Bandages Included (150) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Compress, Triangular Bandage, (10) Non-Stick Pads, (2) Cold Packs, (3) Self-Adhering Bandages, (4) Compression Bandages, (4) Eye Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Motion Sickness Relief, Tablet, 25mg, PK100 (47933)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Large, 50"-60", 40PK (1280)
- ZORO SELECT First Aid Kit w/House, 210pcs, WHT (54762-021)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59323)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59319)
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5024)
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- Zoro Select First Aid Kits