Shop All First Aid Kits
Zoro Select
First Aid Kit, Cardboard, 50 Person
Mfr # 59358
Zoro # G6875622
original price:
$24.79
10% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Sterile Eye Pads and Strips, (2) 1/2 in x 5 yd First Aid Tape, Tweezers, Scissors, (5) Ammonia Inhalants, (6) 0.9g First Aid/Burn Cream Packets, (10) BZK Antiseptic Towelettes, (5) Alcohol Wipes, 5 in x 9 in Trauma Pad, (2) 2 in Non-Sterile Conforming Gauze Roll, (100) 1 in x 3 in Adhesive Plastic Bandages, 1 oz Eyewash, (2) 4 in x 5 in Cold Pack, (5) Sting Relief Wipes, (6) Aspirin Tablets, (6) PhysiciansCare(R) Extra-Strength Non-Aspirin, 40 in x 40 in x 56 in Triangular Bandage, (2) Nitrile Gloves, First Aid Guide, (5) 3 in x 3 in Sterile Gauze Pads
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59358
- Zoro # G6875622
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 4 in |
Depth | 8 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 50, Number of Components 185, Number of Pockets 0, Adhesive Bandages Included (100) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Triangular Bandage, (10) Gauze Pads, (2) Cold Packs, (2) Gauze Rolls, (2) Tapes, (4) Eye Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 1/2 Bar, PK1000 (BWKNO12SOAP)
- EMI Unitized CPR Kit, Hard Plastic (491)
- FIRST AID ONLY Non-Stick Pad with Adhesive Edges, 4 Pe (A235)
- FIRST VOICE Tall Adult Crutches, Aluminum, PK2 (MDS80534HW)
- ZORO SELECT First Aid Kit w/House, 94pcs, WHT (52005-021)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59363)
- ZORO SELECT First Aid kit, Plastic, 50 Person (9999-2170)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (54510)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- Zoro Select First Aid Kits