Shop All First Aid Kits
Zoro Select
First Aid Kit, Cardboard, 50 Person
Mfr # 59314
Zoro # G6872728
original price:
$31.99
13% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 in x 5 in Cold Pack, (25) 0.5g Triple Antibiotic Ointment Packets, (100) 1 in x 3 in Adhesive Fabric Bandages, (2) 2 in Non-Sterile Conforming Gauze Roll, (8) 3 in x 4 in Non-Stick Pad with Adhesive Tabs, 4 oz Eyewash, Sterile Eye Pads and Strips, 3 in x 5 in yd Self-Adhering Wrap, 1 in x 5 yd Self-Adhering Wrap, (10) 2 in x 3 in Non-Stick Pads, First Aid Guide, 24 in x 72 in Gauze Compress, (100) Cotton Tipped Applicators, (4) Nitrile Exam Gloves, (25) Sting Relief Wipes, (10) Alcohol Wipes, (8) Knuckle Fabric Bandages, (96) 1 in x 3 in Adhesive Plastic Bandages
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59314
- Zoro # G6872728
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 5 in |
Depth | 10 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 50, Number of Components 397, Number of Pockets 0, Adhesive Bandages Included (8) Knuckle Bandages, (196) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Compress, (10) Non-Stick Pads, (2) Gauze Rolls, (2) Self-Adhering Bandages, (4) Eye Pads, (8) Non-Stick Pad with Adherent, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band-Aid Water Block Tough Strip Bandage 20 Count, PK20 (1117136)
- MEDIQUE Gauze Pad, Sterile, 12 Ply Cotton, PK25 (62073)
- DICK MEDICAL SUPPLY Strap, Green, 5 ft. L x 2-1/2" W x 3" H (31152 GR)
- FIRST AID ONLY Burn Gel, 1/8 oz Packs, PK25 (G469)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59077)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (249-O/P)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59316)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59042)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 2" Conforming Gauze Rolls, PK2, 2PK (FAE-1000)
- Zoro Select First Aid Kits