Shop All First Aid Kits
Zoro Select
First Aid Kit, Cardboard, 25 Person
Mfr # 59360
Zoro # G6872579
original price:
$14.99
10% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) 1 in x 3 in Adhesive Plastic Bandages, 1/2 in x 5 yd Waterproof Tape, (3) Ammonia Inhalants, (10) BZK Antiseptic Towelettes, (6) Aspirin Tablets, (6) 0.9g First Aid/Burn Cream Packets, 4 in x 5 in Cold Pack, 1 oz Eyewash, (5) Knuckle Fabric Bandages, (5) Fingertip Fabric Bandages, First Aid Guide, 2 in Conforming Gauze Rolls, (3) Sting Relief Wipes, Nitrile Exam Gloves, Scissors, (2) 3 in x 3 in Sterile Gauze Pads, 5 in x 9 in Trauma Pad, (2) Sterile Eye Pads, 40 in x 40 in x 56 in Triangular Bandage, (6) 0.5g Triple Antibiotic Ointment Packets, Tweezers
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59360
- Zoro # G6872579
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 4 in |
Depth | 8 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 117, Number of Pockets 0, Adhesive Bandages Included (5) Fingertip Bandages, (5) Knuckle Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Cheek Retractor 4.5" (A2Z-ZR709)
- SCOTT Control Moisturizing Hand and Body Lotion, Fresh Scent, 1 L Bottle (35362)
- CURAD Sterile Alcohol Prep Pads, 1"x1", 200/BX, White/Green, PK200 (MIICUR45581RBI)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (37252 OR)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54583)
- ZORO SELECT First Aid Kit w/House, 94pcs, 9x3", WHT (52007-021)
- ZORO SELECT Bulk First Aid kit, Plastic, 50 Person (54512)
- ZORO SELECT First Aid Cabinet, Metal, 100 Person (59387)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- Zoro Select First Aid Kits