Shop All First Aid Kits
Zoro Select
First Aid Kit, Cardboard, 10 Person
Mfr # 59385
Zoro # G6875640
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (10) Sting Relief Wipes, (16) 1 in x 3 in Adhesive Fabric Bandages, Nitrile Exam Gloves, (12) Triple Antibiotic Ointment, 2 in x 5 yd Non-Sterile Gauze Rolls, (6) 2 in x 4 in Fabric Bandages, (10) 2 in x 3 in Non-Adherent Pads, (2) Gauze Compress 18 in x 36 in, Red Cross First Aid Guide
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA 29 CFR 1910.151(b)
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 59385
- Zoro # G6875640
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 4 in |
Depth | 8 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 10, Number of Components 63, Number of Pockets 0, Adhesive Bandages Included (22) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (10) Non-Stick Pads, (2) Gauze, (2) Gauze Rolls, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Sting Relief Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North® by Honeywell 150910, Antiseptic Wipes, 20 Per Box (150910)
- OASIS Sontara Surgical Drape, 39in x 100 Yards, Disposable, Each (MVD-40)
- ILC Replacement for Covidien Nellcor Doc-10 Spo2 Adapter Cables (DOC-10 SPO2 ADAPTER CABLES COVIDIEN NELLCOR)
- OMNIMED Library/Cubbie Rolling Book Cart (260500)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54762)
- ZORO SELECT First Aid First Aid kit, Plastic, 10 Person (54623)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59001)
- ZORO SELECT First Aid Station, Metal, 100 Person (9999-7513)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- Zoro Select First Aid Kits