Shop All First Aid Kits
Zoro Select
First Aid Kit, Cardboard, 1 Person
Mfr # 90638
Zoro # G6579750
original price:
$4.15
11% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes CPR Mask, Scissors, First Aid Tape
- First Aid Kit Application Family
- First Aid Kit ANSI Standards Not ANSI Compliant
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90638
- Zoro # G6579750
- UPC # 92265906388
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 1.88 in |
Depth | 1.5 in |
Housing Width | 1 7/8 in |
Housing Depth | 1 1/2 in |
Housing Height | 4 in |
Description
Partial Refill or Kit, Product Type Partial Refill or Kit, Application Family, Number of People Served 1, Number of Components 3, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included (2) Tape Rolls, Triangular Bandage, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 18" x3” (PH-74003CX)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31172 BK)
- WAKEMAN Foot Massager, Vibrating Platform with Rotating Acupressure for Feet and Legs, Orange (80-5196)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54550)
- ZORO SELECT First Aid Kit, Plastic, 75 Person (59082)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- ZORO SELECT First Aid Kit, Metal, 10 Person (55068)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9995-7501)
- ZORO SELECT First Aid Station, Metal, 150 Person (9999-7501)
- Zoro Select First Aid Kits