Zoro Select

First Aid First Aid kit, Plastic, 50 Person


original price: $32.99
21% off
new price: $25.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes First Aid, Eye Care, Wound Dressings
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10 in
Width 3 in
Depth 10 in
Housing Height 10 in
Housing Depth 10 in
Housing Width 3 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 195, Number of Pockets 0, Adhesive Bandages Included (115) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (2) Cold Packs, (2) Eye Pads, (6) Gauze Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.