Shop All First Aid Kits
Zoro Select
First Aid First Aid kit, Metal, 50 Person
Mfr # 54622
Zoro # G5404131
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes First Aid, Eye Care, Wound Dressings
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 54622
- Zoro # G5404131
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 3 in |
Depth | 10 in |
Housing Height | 10 in |
Housing Depth | 10 in |
Housing Width | 3 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 195, Number of Pockets 0, Adhesive Bandages Included (115) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, Trauma Pad, Triangular Bandage, (2) Cold Packs, (2) Eye Pads, (6) Gauze Pads, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandage, Plastic, 3/4x3In, PK100 (G155)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (90617)
- PURELL 2163-08 NXT Advanced E3 Rated 1000 mL Gel Instant Hand Sanitizer, 8PK (381P216308)
- FIRST AID ONLY Industrial First Aid Shelf Station, 3-Shelf, 100 PPL, 1092/KT (FAO247OP)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59293)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59001)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54775)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (54768)
- Zoro Select First Aid Kits