Shop All First Aid Kits
Zoro Select
First Aid First Aid kit, Metal, 10 Person
Mfr # 54621
Zoro # G5404122
original price:
$55.44
4% off
new price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes First Aid, Eye Care, Wound Dressings
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54621
- Zoro # G5404122
- UPC # 194484300708
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 10 in |
Width | 3 in |
Depth | 5 in |
Housing Width | 3 in |
Housing Height | 10 in |
Housing Depth | 5 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 10, Number of Components 76, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, Tape, Triangular Bandage, (2) Eye Pads, (2) Trauma Pads, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Ambu CPR Mask in Red Pouch, 10-517 (10-517)
- MEDIQUE Antacid/Anti-Diarrheal, 262mg, PK100 (22033)
- TOUGH GUY Sanitary Napkin Receptacle, 10In.x5-1/4In (2NXW2)
- MCKESSON BRAND McKesson Bismuth Subsalicylate Anti-Diarrheal, 200PK (82473)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59335)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59363)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-BLK-STN)
- Zoro Select First Aid Kits