Shop All First Aid Kits
Zoro Select
First Aid Cabinet, Plastic, 50 Person
Mfr # 1301-FAE-0103
Zoro # G7343922
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 in x 5 yd Elastic Bandage Wrap, (50) Metal Detectable, 1 in x 3 in Visible Blue Bandage, (20) Metal Detectable, Visible Blue Knuckle Bandage, (20) Metal Detectable, Visible Blue Fingertip Bandage, 40 in x 40 in x 56 in Triangular Sling Bandage, (50) Bandage Protectant Finger Cot, (10) 2 in x 2 in Gauze Dressing Pad, (10) 3 in x 3 in Gauze Dressing Pad, 2 in Conforming Gauze Roll, 1/Box, 3 in Conforming Gauze Roll, 1/Box, 5 in x 9 in Trauma Pad, 1 in x 5 yd Cloth First Aid Tape, (20) Alcohol Cleansing Pad, (20) BZK Antiseptic Towelettes, (6) Burn Relief, (10) First Aid Burn Cream, (10) Antibiotic Ointment, 1/2 in x 10 yd First Aid Tape, Scissors, Eye Wash, (10) Moleskin, First Aid Guide, (4) Exam Quality Gloves, Stainless Steel Tweezers
- First Aid Kit Application Industrial
- Standards OSHA Compliant
- Unitized Bulk
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1301-FAE-0103
- Zoro # G7343922
- UPC # 92265130172
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 14 in |
Width | 4.13 in |
Depth | 13 in |
Housing Height | 14 1/4 in |
Housing Width | 4 in |
Housing Depth | 13 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 100, Number of Components 251, Number of Pockets 0, Adhesive Bandages Included (10) Moleskin, (90) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Trauma Pad, Triangular Bandage, (2) Gauze Rolls, (2) First Aid Tapes, (20) Gauze Pads, (50) Finger Cots, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- ALLPOINTS Tweezers (2801548)
- STRYKER PHYSIO-CONTROL Defibrillator Paper, 4" H x 8" L x 6" W (11240-000013)
- PELSTAR/HEALTH O METER Health o Meter® 500HB Handlebar Accessory for 500 Series Scales (500HB)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59330)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (91066)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59321)
- ZORO SELECT First Aid Kit, Plastic, 1 Person (59026)
- ZORO SELECT Bulk Eye Care Kit, Plastic, 2 Person (54588)
- ZORO SELECT Bulk Emergency Medical Kit, Fabric (54594)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- Zoro Select First Aid Kits