Shop All First Aid Kits
Zoro Select
First Aid Cabinet, Metal, 25 Person
Mfr # 1350-FAE-0103
Zoro # G7345578
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Metal Detectable, 1 in x 3 in Visible Blue Bandages, (20) Metal Detectable, Visible Blue Knuckle Bandage, (20) Metal Detectable, Visible Blue Fingertip Bandage, 40 in x 40 in x 56 in Triangular Sling Bandage, 2 in Conforming Gauze Roll, (10) 3 in x 3 in Gauze Dressing Pad, 5 in x 9 in Trauma Pad, 1 in x 5 yd Cloth First Aid Tape, (10) BZK Antiseptic Towelettes, (6) Burn Relief, (10) Antibiotic Ointment Pack, Scissors, First Aid Guide, (4) Exam Quality Gloves, Stainless Steel Tweezers
- First Aid Kit Application Industrial
- Unitized Bulk
- Standards OSHA Compliant
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1350-FAE-0103
- Zoro # G7345578
- UPC # 92265135016
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 12 in |
Width | 3.13 in |
Depth | 9.5 in |
Housing Depth | 9 3/4 in |
Housing Width | 3 1/4 in |
Housing Height | 12 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 137, Number of Pockets 0, Adhesive Bandages Included (20) Fingertip Metal Detectable Bandages, (20) Knuckle Metal Detectable Bandages, (50) Metal Detectable Bandages, Documentation Included First Aid Guide, Wound Dressings Included Combine Dressing, Gauze Roll, Tape, Triangular Bandage, (10) Gauze Pads, Miscellaneous Kit Contents Included Resealable Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, Black, Medium, 32"-44", 10PK (1616)
- ZORO SELECT First Aid Kit w/House, 210pcs, WHT (54762-021)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- MEDEGEN MEDICAL PRODUCTS Sharps Wire Bracket, 5.4qt. (8708BR)
- ZORO SELECT First Aid Kit, Cardboard, 50 Person (59358)
- ZORO SELECT First Aid Cabinet, Metal, 200 Person (249-O/P)
- ZORO SELECT First Aid Kit Refill, Cardboard, 150 Person (9994-7513)
- ZORO SELECT First Aid Kit w/House, 687pcs, WHT (54766-021)
- ZORO SELECT First Aid Station, Metal, 150 Person (9999-7501)
- ZORO SELECT First Aid Kit, Metal, 100 Person (59445)
- AERO HEALTHCARE Surefill 25 Ansi 2021 A+ First Aid Kit - Metal Case (SF25AT)
- Zoro Select First Aid Kits