Shop All First Aid Kits
Zoro Select
First Aid Cabinet, Metal, 150 Person
Mfr # 59361
Zoro # G7344607
original price:
$160.99
9% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) Antiseptic Towelettes, (100) Alcohol Wipes, (25) Triple Antibiotic Ointment Packets, Burn Spray, Antiseptic Spray, (25) Burn Cream Packets, (50) 1 in x 3 in Fabric Bandages, (25) 2 in x 3 in Fabric Bandages, (40) Fabric Fingertip Bandages, (12) Aspirin Tablets, (12) Non-Aspirin Tablets, 4 in x 5 in Instant Cold Pack, (100) Cotton Tipped Applicators, (10) 2 in x 2 in Gauze Pads, (10) 3 in x 3 in Gauze Pads, (10) 4 in x 4 in Gauze Pads, First Aid Guide, (2) Triangular Sling Bandage (1) 3 in x 5 yd Elastic Bandage, 2 in Triple Cut Adhesive First Aid Tape, (6) Nasal Decongestant, (12) Ibuprofen, Hema-Seal Trauma Dressing, (40) Fabric Knuckle Bandages, 4 in Angled Scissors, Plastic Tweezers, (4) Nitrile Exam Gloves, (12) Antacid tablets, (2) 2 in x 5 yd Conforming Gauze Roll, (2) 4 in x 5 yd Conforming Gauze, Eyewash, (2) Sterile Eye Pads, (2) Tape Strips
- First Aid Kit Application Industrial
- Standards OSHA Compliant
- Unitized Bulk
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59361
- Zoro # G7344607
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 6 in |
Width | 21.5 in |
Depth | 17 in |
Housing Depth | 17 in |
Housing Height | 6 in |
Housing Width | 21 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 150, Number of Components 563, Number of Pockets 16, Adhesive Bandages Included (40) Fingertip Bandages, (40) Knuckle Bandages, (75) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Tape, (2) Eye Pads, (2) Triangular Bandages, (30) Gauze Pads, (4) Gauze Rolls, Elastic Bandage, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Cotton Swabs, PK750 (09824PK)
- MILTEX INTEGRA Vantage White Canine Nail Scissors, 4.5in (V1718)
- OXYGEN Body Lotion .75oz Tube, 288PK (OX-22ML-BL)
- ILC Replacement for Marquette MAC 1200 Direct-connect EKG Cables Banana (MAC 1200 DIRECT-CONNECT EKG CABLES BANANA MARQUET)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (9999-2132)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55032)
- ZORO SELECT Unitized CPR Kit, Plastic (90356)
- FIRST AID ONLY SmartCompliance General Business Cabinet Refill, Antiseptic Spray 4 oz (13-080)
- Zoro Select First Aid Kits