Shop All First Aid Kits
Zoro Select
First Aid Cabinet, Metal, 100 Person
Mfr # 59387
Zoro # G6616902
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Cabinet
- Includes 2 in x 4 in Fabric Bandages 6/Box, 1 in x 3 in Plastic Bandages 60/Box, 2 in Triple Cut Adhesive Tape, 2 in x 5 yd Non-Sterile Gauze Roll, 2 in x 2 in Sterile Gauze Pads 10/Box, 3 in Non-Sterile Cotton Tip Applicators 100/Bag, 3 in x 3 in Sterile Gauze Pads 10/Box, 4 in Angled Blades Scissors, 4 in x 4-1/2 yd Non Sterile Gauze Roll, 4 in x 5 yd Elastic Bandage, 4 in x 4 in Sterile Gauze Pads 10/Box, Adhesive Tape Strips 2/Card, Alcohol Pads, 50/Box, ANSI Triangular Bandage 1/Bag, Antiseptic Spray 4 oz, Antiseptic Towelettes, 25/Box, Burn Cream 25/Box, Burn Spray 4 oz, Cold Pack 4 in x 5 in, Eyewash 4 oz, Fabric Fingertip Bandages 10/Box, Fabric Knuckle Bandages 8/Box, Hema Seal Trauma Dressing, (2) Nitrile Exam Gloves, 2/Bag, Extra Strength Non Aspirin, 1/Box, 4-1/4 in Plastic Tweezers, Red Cross First Aid Guide, (2) Sterile Eye Pads, Triple Antibiotic Ointment 25/Box
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards Not ANSI Compliant
- Standards OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 59387
- Zoro # G6616902
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 5.13 in |
Width | 16 in |
Depth | 11.25 in |
Housing Width | 16 in |
Housing Height | 5 1/8 in |
Housing Depth | 11 1/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 100, Number of Components 404, Number of Pockets 12, Adhesive Bandages Included (10) Fingertip Bandages, (66) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Elastic Wrap, Tape, Triangular Bandage, (2) Eye Pads, (2) Gauze Rolls, (30) Gauze Pads, (4) Tape Strips, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Foam Hand Sanitizer, Pump Bottle, 1 L (12977)
- STREAMLIGHT SUPER TAC w/HOLSTER BX & BATTERIES (SR88700)
- CREST HEALTHCARE Call Cord, Dura Call, Rauland 8 Pin DIN (9904W-10)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (59392)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54511)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59309)
- ZORO SELECT First Aid Kit, Metal, 100 Person (54766)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (225-AN)
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (54557)
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag (FAE-5933)
- Zoro Select First Aid Kits