Shop All Nozzles & Wands
Zoro Select
Firemans High Flow Nozzle, 5 In
Mfr # 1065675
Zoro # G3363674
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nozzle Design Twist
- Max. Pressure 250 psi
- Flow Control Rubber
- Connection GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1065675
- Zoro # G3363674
- UPC # 00696539229151
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 9 1/4 in |
Overall Length | 9 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Nozzle Design | Twist |
Max. Pressure | 250 psi |
Flow Control | Rubber |
Connection | GHT |
Construction | Brass, Die Cast Zinc |
Color | Red |
Flow Rate | 24 gpm |
Max. Temp. | 100 Degrees F |
Item | Industrial High Flow Nozzle |
Design | Fireman's Style |
Features | Large Metal Shutoff |
Trigger Location | Fireman Style |
Adjustable Stream | Adjustable Stream |
Maximum Flow Rate | 11.1 gpm |
Minimum Flow Rate | 0.02 gpm |
Connection Type | GHT |
Maximum Pressure | 250 psi |
Locking Mechanism | No |
Number of Spray Patterns | 2 |
Description
Industrial High Flow Nozzle, Trigger Location Fireman Style, Number of Spray Patterns 2, Connection Type GHT, Maximum Pressure 250 psi, Construction Brass, Die Cast Zinc, Color Red, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 0.02 gpm, Maximum Flow Rate 11.1 gpm, Nozzle Design Twist, Flow Control Rubber, Features Large Metal Shutoff, Overall Length 9 1/4 in, Maximum Temperature 100 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SINK MAT RV & MARINE 10 X 11-3/4IN, BLACK (43721)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 120055 Leaf Skimmer with 60 Inch Pole (120055)
- GARDEN ZONE FENCE VNYL GRN 36""X50' (023650)
- E-Z UP Spectator Shelter, 13' W x 13' L, Gray Steel Frame, Royal Blue Top (SCSG13RB)
- ZORO SELECT Watering Wand, Red, 20-1/2 In L (10-12600 RED)
- ZORO SELECT Watering Wand, Green, 16 In L (10-12602 GRN)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- ZORO SELECT Can, 2.5 gal., Steel (210RH)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- DRAMM TOUCH 'N FLOW NOZZLE (10-12720)
- BLOEM Watering Can 1.5L Yellow (434157-4004)
- Zoro Select Nozzles & Wands