Shop All Fire Hoses
Zoro Select
Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L
Mfr # 1FEL2
Zoro # G0418372
original price:
$176.99
14% off
new price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Color White
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1FEL2
- Zoro # G0418372
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-1/2" |
Length | 50 ft |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Brass, Hose Fitting A Type MNST, Hose Fitting B Material Brass, Hose Fitting B Type FNST, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 750 psi, Compatible Chemicals Deionized Water, Fresh Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB4450)
- MELLOW WALK SAFETY Size 8 Womens Engineer Boot Steel Work Boot (412109BLK080)
- ACCUFORM Not An Exit Sign, English, 10" W, 7" H, Vinyl, Yellow (MEXT916GF)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (1FEL3)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (1FEL4)
- ZORO SELECT Reel Fire Hose, Dia. 1-3/4 In., 50 ft. L (4YLK1)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, Yellow, 300 psi (45DV09)
- ZORO SELECT Fire Hose, 1inx100 ft., NPSH, Yellow, 300psi (45DV07)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- Zoro Select Fire Hoses