Shop All Fire Hoses
Zoro Select
Fire Hose, 3/4in.x50 ft., NH, Yellow, 300psi
Mfr # 45DV03
Zoro # G1806640
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material TPU Elastomer
- Burst Pressure 900 psi
- Coupling Material Brass
- Test Pressure 600 psi
- Jacket Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DV03
- Zoro # G1806640
- Country of Origin China
- Category Fire Hoses
Dimensions
Length | 50 ft |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 x 3/4 in |
Hose Inside Diameter | 3/4 in |
Description
Wildland Fire Hose, Coupling Lug Style Hex, Fire Hose Type Single Jacket, Fitting Material Brass x Brass, Fitting Type MGHT x FGHT, Hose Color Yellow, Hose Fitting A Material Brass, Hose Fitting A Type MGHT, Hose Fitting B Material Brass, Hose Fitting B Type FGHT, Hose Inside Diameter 3/4 in, Hose Length 50 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Glove, Leather, Goatskin, Black/Tan, XL (73040-701-10)
- AZUSA SAFETY Commander 13 ga. Gray Polyester/Cotton Work Gloves, Blue Crinkle Latex Palm Coating, S (CM4020)
- ANSELL Hyflex Coated Gloves, Polyurethane, Palm Coated, Black, Large, 1 Pair (48-101)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, L (SMB2-04-L)
- ZORO SELECT Fire Hose, 1-1/2in.x50 ft., NPSH, Yellow (45DV19)
- ZORO SELECT Fire Hose, 1-1/2inx50 ft, NST, White, 300psi (45DV16)
- ZORO SELECT Reel Fire Hose, Dia. 1-3/4 In., 50 ft. L (4YLK1)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (3ATP1)
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 2-1/2 In. (1FEL6)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- ARMORED REEL Booster Fire Hose, 150 ft. L (G541ARMRE150N)
- Zoro Select Fire Protection