Shop All Fire Hoses
Zoro Select
Fire Hose, 1-1/2in.x100 ft., NST, Yellow
Mfr # 45DV13
Zoro # G1806625
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Color Yellow
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DV13
- Zoro # G1806625
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Inside Diameter | 1 1/2 in |
Length | 100 ft |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Wildland Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNST x FNST, Hose Color Yellow, Hose Fitting A Material Aluminum, Hose Fitting A Type MNST, Hose Fitting B Material Aluminum, Hose Fitting B Type FNST, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 250 psi, Standards NFPA 1962, Burst Pressure 900 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- CAIMAN Stick Welding Gloves, Cowhide Palm, Universal, PR (1449)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK (18-33001)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- ZORO SELECT Reel Fire Hose, Dia. 2-1/2 In., 100 ft. L, Thread Type: NST/NH (4YLK5)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- ZORO SELECT Reel Fire Hose, Dia. 1-3/4 In., 50 ft. L (4YLK1)
- ZORO SELECT Fire Hose, 1in.x50 ft., NPSH, Yellow, 300psi (45DV11)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- JAFLINE Attack Line Fire Hose, Blue, 50 ft. L (G51H25LNB50N)
- Zoro Select Fire Protection