Shop All Cylinder Trucks
Zoro Select
Fire Extinguisher Wheeled Cart, 30 lb, Black
Mfr # 859
Zoro # G4331345
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13 in
- For Use With 6-1/2 to 8 in Dia Cylinders
- Capacity 30 lb
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 859
- Zoro # G4331345
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Width | 13 in |
Width | 13" |
Wheel Diameter | 6 in |
Max. Tank Dia. Oxygen | 7 3/4 in |
Max. Tank Dia. Acetylene | 7 5/8 in |
Details
For Use With | 6-1/2 to 8 in Dia Cylinders |
Capacity | 30 lb |
Material | Steel |
Color | Black |
Load Capacity | 30 lb |
Item | Fire Extinguisher Wheeled Cart |
Cylinder Capacity | 1 |
Finish | Powder Coated |
Wheel Material | Rubber |
Hand Truck Handle Type | Single Handle |
Compatible with Product Type | 6-1/2 to 8 in Dia Cylinders |
Type | Heavy-Duty |
Description
1, Overall Width 13 in, Load Capacity 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 225 lb Load Capacity (FE0616)
- LITTLE GIANT Cushion Load Deep Shelf Tray Truck, Overall Length: 54" (DS2448X129P)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 120 lb (PRE30273ZN-3E)
- GENIE General Purpose Manual Material Lift, 800 lb Load Capacity, Hand Winch Lift Control (SLA-15 STR)
- ZORO SELECT Gas Cylinder Truck, 1 Cylinder, 250 lb. (7301-BK)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KGM3)
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. (7302-BK)
- ZORO SELECT Chemical Transfer Cart, 100 lb, 24 Bottle (SCE-1001-24)
- ZORO SELECT Medical Cylinder Cart, 2000 lb., 36 In.L (MCC-2436-6PU-83T)
- ZORO SELECT Cylinder Truck, 2 Cylinder, 600 lb. (TW-30)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- Zoro Select Cylinder Trucks