Shop All Fire Extinguisher Cabinets
Zoro Select
Fire Extinguisher Cabinet Cover, Clear
Mfr # M2C
Zoro # G2793306
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Window Material Plastic
- Type Clear Plastic, 10-3/16 in Wx27 in H
- For Use With M2 Mark II Series Fire Extinguisher Cabinets
- Housing Material ABS Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M2C
- Zoro # G2793306
- Country of Origin Unknown
- Category Fire Extinguisher Cabinets
Dimensions
Overall Width | 10 3/16 in |
Overall Height | 27 in |
Details
Window Material | Plastic |
Type | Clear Plastic, 10-3/16 in Wx27 in H |
Item | Fire Extinguisher Cabinet Cover |
For Use With | M2 Mark II Series Fire Extinguisher Cabinets |
Housing Material | ABS Plastic |
Color | Clear |
Description
Fire Extinguisher Cabinet Cover, Clear Plastic, 10-3/16 in Wx27 in H, For Use With M2 Mark II Series Fire Extinguisher Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3022-S (7))
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (MGA515XL)
- MOLDEX Moldex 6970 Meteors® Foam Earplugs, Corded, 100 Pairs/Box (6970)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (1RK37)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 30 11/16 in Height, 30 lb (35GX46)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 18 7/8 in Height, 5 lb (3NRH1)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX45)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 20 7/8 in Height, 10 lb (3NRH2)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX43)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic (JBDE73)
- Zoro Select Fire Protection