Shop All Fire Alarm System Components and Accessories
Zoro Select
Fire Alarm Cable
Mfr # 827CL7
Zoro # G312478822
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Unshielded
- Number of Conductors 4
- Jacket Color Red
- Standards NEC: FPLR (riser), UL Listed
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 827CL7
- Zoro # G312478822
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Cable Length | 500 ft |
Outside Diameter | 0.2 in |
Details
Item | Fire Alarm Cable |
Shielded | Unshielded |
Number of Conductors | 4 |
Jacket Color | Red |
Standards | NEC: FPLR (riser), UL Listed |
Jacket Material | PVC |
NEC Article and Type | UL LISTED ART 725 CL3 RISER/760 RISER - FIRE ALARM |
Insulation Material | Semi-Rigid Polyvinyl Chloride (PVC) |
Application | Alarm Systems |
Package Type | Spool |
Maximum Voltage Rating | 300 V |
Conductor Gauge | 18 AWG |
Fire Rating | Riser |
Solid/Stranded | Solid |
Description
Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.