Shop All Finishing Nails
Zoro Select
Finishing Nail, Galv, 8d, PK182
Mfr # 4NFE3
Zoro # G2669947
original price:
$7.19
36% off
new price: $4.55
/pk 182, $0.02/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 8d
- Gauge 12 1/2 ga
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFE3
- Zoro # G2669947
- UPC # 726047117067
- Country of Origin Canada
- Category Finishing Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Dia. | 0.099 in |
Head Dia. | 9 1/2 Gauge |
Head Diameter | 5/32 in |
Shank Diameter | 0.099 in |
Penny Size | 8D |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 12 1/2 ga |
Item | Finishing Nail,2 1/2 in,12 1/2 ga,PK182 |
Head Type | Cupped |
Approx. Pkg. Qty. | 182 |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Package Weight | 1 lb |
Product Type | Finishing Nails |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Shank Type | Smooth |
Description
Finishing Nail,2 1/2 in,12 1/2 ga,PK182, Length 2 1/2 in, Gauge 12 1/2 ga, Shank Diameter 0.099 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Cupped, Head Diameter 5/32 in, Penny Size 8D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 182
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Step Key Stock 1, 5/16 in Top W, 5/32 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (SK08-1)
- ZORO SELECT Sheet Metal Screw, #14 x 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE31)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Brass, Not Graded, Plain Finish (BR.05801803.PL.DAR)
- MIDWEST FASTENER #6-32 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70751)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- ZORO SELECT Hardwood Trim Nail, 6d, 2 In, PK472 (4NFE7)
- ZORO SELECT Finish Nail, 4d x 1 1/2 In L, PK630 (4NFC9)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- Zoro Select Finishing Nails