Shop All Finishing Nails
Zoro Select
Finishing Nail, Galv, 6d, PK272
Mfr # 4NFE2
Zoro # G3200662
original price:
$10.94
59% off
new price: $4.39
/pk 272, $0.02/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 6d
- Gauge 13 ga
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFE2
- Zoro # G3200662
- UPC # 726047117043
- Country of Origin Canada
- Category Finishing Nails
Dimensions
Size | 6d |
Length | 2 in |
Head Dia. | 10 Gauge |
Dia. | 0.0915 in |
Penny Size | 6D |
Shank Diameter | 0.0915 in |
Head Diameter | 1/8 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 13 ga |
Item | Finishing Nail,2 in,13 ga,PK272 |
Package Weight | 1 lb |
Head Type | Brad |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Approx. Pkg. Qty. | 272 |
Product Type | Finishing Nails |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Description
Finishing Nail,2 in,13 ga,PK272, Length 2 in, Gauge 13 ga, Shank Diameter 0.0915 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Brad, Head Diameter 1/8 in, Penny Size 6D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 272
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.060.0010)
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 1345 PK (54946)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT Hardwood Trim Nail, 8d, 2 1/2, PK229 (4NFE8)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Finish Nail, 4d x 1 1/2 In L, PK630 (4NFC9)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK288 (4NFD1)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- Zoro Select Finishing Nails