Shop All Finishing Nails
Zoro Select
Finishing Nail, Galv, 4d, PK584
Mfr # 4NFE1
Zoro # G0392567
original price:
$11.23
11% off
new price: $9.95
/pk 584, $0.02/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 4d
- Gauge 15 ga
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFE1
- Zoro # G0392567
- UPC # 726047117029
- Country of Origin Canada
- Category Finishing Nails
Dimensions
Size | 4d |
Length | 1 1/2 in |
Dia. | 0.072 in |
Head Dia. | 12 Gauge |
Head Diameter | 3/32 in |
Penny Size | 4D |
Shank Diameter | 0.072 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 15 ga |
Item | Finishing Nail,1.5 in,15 ga,PK584 |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Approx. Pkg. Qty. | 584 |
Head Type | Brad |
Package Weight | 1 lb |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Shank Type | Smooth |
Product Type | Finishing Nails |
Description
Finishing Nail,1.5 in,15 ga,PK584, Length 1 1/2 in, Gauge 15 ga, Shank Diameter 0.072 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Brad, Head Diameter 3/32 in, Penny Size 4D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 584
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 6 x 28mm, PK10 (M39012.060.0028)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-217)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (WWG-DISP-SCREW253)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07230.037.0075)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Finish Nail, 4d x 1 1/2 In L, PK630 (4NFC9)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Finishing Nail, Galv, 10d, PK121 (4NFE4)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- HILLMAN Brad Wire Galv 1 X 17 (122522)
- Zoro Select Finishing Nails