Shop All Finishing Nails
Zoro Select
Finishing Nail, Galv, 10d, PK121
Mfr # 4NFE4
Zoro # G3250852
original price:
$11.23
15% off
new price: $9.45
/pk 121, $0.08/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size 10d
- Gauge 11 1/2 ga
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFE4
- Zoro # G3250852
- UPC # 726047117081
- Country of Origin Canada
- Category Finishing Nails
Dimensions
Size | 10d |
Length | 3 in |
Head Dia. | 8 1/2 Gauge |
Dia. | 0.113 in |
Penny Size | 10D |
Shank Diameter | 0.113 in |
Head Diameter | 5/32 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 11 1/2 ga |
Approx. Pkg. Qty. | 121 |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Head Type | Cupped |
Package Weight | 1 lb |
Item | Finishing Nail,3 in,11 1/2 ga,PK121 |
Manufacturer Location | Globally Sourced |
Product Type | Finishing Nails |
Point Type | Diamond |
Shank Type | Smooth |
Description
Finishing Nail,3 in,11 1/2 ga,PK121, Length 3 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Smooth, Material Steel, Finish Galvanized, Head Type Cupped, Head Diameter 5/32 in, Penny Size 10D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish (9500-12MM)
- ZORO SELECT High Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 100 PK (M51400.050.0001)
- HHIP 0.053" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0053)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000500-100P)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK950 (4NFD6)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- FREEMAN 16G. Straight Finish Nail 1 in. 1K Blister Pack (FR395720)
- Zoro Select Finishing Nails