Shop All Finishing Nails
Zoro Select
Finish Nail, 8d x 2 1/2 In L, PK950
Mfr # 4NFD6
Zoro # G3236116
original price:
$21.59
35% off
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Size 8d
- Gauge 12 1/2 ga
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NFD6
- Zoro # G3236116
- UPC # 726047102070
- Country of Origin Mexico
- Category Finishing Nails
Dimensions
Size | 8d |
Length | 2 1/2 in |
Dia. | 0.099 in |
Head Dia. | 9 1/2 Gauge |
Penny Size | 8D |
Shank Diameter | 0.099 in |
Head Diameter | 5/32 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 12 1/2 ga |
Item | Finishing Nail,2 1/2 in,12 1/2 ga,PK950 |
Head Type | Brad |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 950 |
Application | Baseboards, Flooring, Molding, Stairs, Trim |
Point Type | Diamond |
Product Type | Finishing Nails |
Shank Type | Smooth |
Manufacturer Location | Globally Sourced |
Description
Finishing Nail,2 1/2 in,12 1/2 ga,PK950, Length 2 1/2 in, Gauge 12 1/2 ga, Shank Diameter 0.099 in, Shank Type Smooth, Material Steel, Finish Plain, Head Type Brad, Head Diameter 5/32 in, Penny Size 8D, Point Type Diamond, Application Baseboards, Flooring, Molding, Stairs, Trim, Product Type Finishing Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 950
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250186BG)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (62711)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02563)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/16, PK100 (U07810.025.0031)
- ZORO SELECT Finish Nail, 6d x 2 In L, PK1440 (4NFD5)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK88 (10211016)
- ZORO SELECT Nail, Brass, 1 1/4 In L, PK250 (1VZU4)
- ZORO SELECT Hardwood Trim Nail, 3d, 1 1/4, PK685 (4NFE5)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- SENCO 2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX21EAAN)
- Zoro Select Finishing Nails